Overview
Mfr description
062206 H4S-522-USAF MOD PROP MORBARK
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475765096
- Type Of BearingSpherical Roller
- Material062206
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data