Motion
WSTU-IP-070MR

DODGE
WSTU-IP-070MR

Roller Bearing Take-up Unit - Spherical Roller, 70 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #11159981
MFR #WSTU-IP-070MR
Price$2,221.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-070MR

Roller Bearing Take-up Unit - Spherical Roller, 70 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #11159981
MFR #WSTU-IP-070MR

Mfr description
062247 WSTU-IP-070MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,221.04/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Shaft Diameter
    2.7560 in, 70 mm
  • Weight
    21.1 lbs, 9.57 kg

Details

  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    062247
  • Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Adapter Mount
  • Static Load Capacity
    235755.7 N, 53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)