Motion
062269

DODGE
062269

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11159986
MFR #062269
Price$14,363.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
062269

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #11159986
MFR #062269

Mfr description
062269 H4S-515-USAF MOD PROP MORBARK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,363.87/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    062269
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475861422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)