Motion
WSTU-S2-315LE

DODGE
WSTU-S2-315LE

Ball Bearing Take-Up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #11160001
MFR #WSTU-S2-315LE
List Price$4,619.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-315LE

Ball Bearing Take-Up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #11160001
MFR #WSTU-S2-315LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,619.54/each for your price

Overview

Mfr description
062369 WSTU-S2-315LE

Specifications

  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    3-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    062369
  • UPC_NO
    782475900121
  • Bore Length
    4.47 in
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Expansion Capability
    Expansion (Float)
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-810
  • Housing Dimensions
    S-2000
  • Material
    062369
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought