Motion
NS-400X18-TUFR-NP

DODGE
NS-400X18-TUFR-NP

Narrow Slot Take-Up Frame - Narrow Slot, 18.0000 in Travel, 27.6250 in Length, 6.0625 in Width, 2.0000 in Height
Mi Item #11160012
MFR #NS-400X18-TUFR-NP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-400X18-TUFR-NP

Narrow Slot Take-Up Frame - Narrow Slot, 18.0000 in Travel, 27.6250 in Length, 6.0625 in Width, 2.0000 in Height
Mi Item #11160012
MFR #NS-400X18-TUFR-NP

Mfr description
062409 NS-400X18-TUFR-NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.0625 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    27.6250 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Narrow Slot
  • Manufacturer Catalog Number
    062409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)