Motion
CP-502X12-TUFR MOD

DODGE
CP-502X12-TUFR MOD

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.5000 in Height
Mi Item #11160020
MFR #CP-502X12-TUFR MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-502X12-TUFR MOD

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.5000 in Height
Mi Item #11160020
MFR #CP-502X12-TUFR MOD

Mfr description
062479 CP-502X12-TUFR MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Overall Height  
    9.5000 in
  • Overall Length  
    30.5000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    062479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)