Motion
TP-DLM-204

DODGE
TP-DLM-204

Ball Bearing Take-Up Unit - Top Angle, 2-1/4 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #11160075
MFR #TP-DLM-204
List Price$927.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-DLM-204

Ball Bearing Take-Up Unit - Top Angle, 2-1/4 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #11160075
MFR #TP-DLM-204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$927.94/each for your price

Overview

Mfr description
062880 TP-DLM-204

Specifications

  • Unit Type
    Top Angle
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    11791 lbf
  • Static Load Capacity
    8100 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Housing Type
    Top-Angle Takeup
  • Insert Material
    Steel
  • Bore Length
    2.38 in
  • Lubrication
    Grease
  • Shaft Diameter
    2.2500 in
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Maximum Speed
    3500 rpm
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    TP-30
  • Radial Static Load Capacity
    8100 lbf
  • Manufacturer Catalog Number
    062880
  • UPC_NO
    782476022976
  • Bearing Series
    212 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For Washdown Environment
    No
  • Radial Dynamic Load Capacity
    11791 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text