Motion
INS-IP-200R MOD

DODGE
INS-IP-200R MOD

Roller Insert Bearing - Spherical Roller Bearing, 2.0000 in Bore Dia., Adapter Mount
MI ITEM #11160136
MFR #INS-IP-200R MOD
Price$944.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-200R MOD

Roller Insert Bearing - Spherical Roller Bearing, 2.0000 in Bore Dia., Adapter Mount
MI ITEM #11160136
MFR #INS-IP-200R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.07/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Grease Type
    Dupont Krytox GPL 207
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    064279
  • Material
    064279
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476039011

Overview

Mfr description
064279 INS-IP-200R MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought