Motion
WS-515X24-TUFR SSS

DODGE
WS-515X24-TUFR SSS

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 35.8750 in Length, 12.0000 in Width, 3.0000 in Height
Mi Item #11160178
MFR #WS-515X24-TUFR SSS
Price$1,870.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-515X24-TUFR SSS

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 35.8750 in Length, 12.0000 in Width, 3.0000 in Height
Mi Item #11160178
MFR #WS-515X24-TUFR SSS

Mfr description
064558 WS-515X24-TUFR SSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,870.17/each

Specifications

Dimensions

  • Base Width  
    12.0000 in
  • Overall Height  
    3.0000 in
  • Overall Length  
    35.8750 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    064558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)