Motion
WSTU-IP-400LE

DODGE
WSTU-IP-400LE

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #11160203
MFR #WSTU-IP-400LE
Price$4,842.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-400LE

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
Mi Item #11160203
MFR #WSTU-IP-400LE

Mfr description
064688 WSTU-IP-400LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,842.60/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Bore Length
    4.47 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    4.7000 in, 119.37 mm
  • Length Through Bore
    4.7000 in, 119.37 mm
  • Shaft Diameter
    4.0000 in, 101.59 mm
  • Size Code
    400
  • Take Up Frame Size
    CP-810
  • Weight
    45 lbs, 20.41 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Compatible Frame Number
    CP-810
  • Country of Origin
    US
  • Dynamic Load Capacity
    369202.394 N, 83000 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    064688
  • Material
    064688
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    369202.394 N, 83000 lbf
  • Radial Static Load Capacity
    462615.048 N, 104000 lbf
  • Relubricatable
    True
  • Sealing Type
    Labyrinth
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    462615.048 N, 104000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782476173449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)