Motion
P2B-DI-050MR

DODGE
P2B-DI-050MR

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
MI ITEM #11160210
MFR #P2B-DI-050MR
Price$1,955.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-050MR

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
MI ITEM #11160210
MFR #P2B-DI-050MR

Mfr description
064724 P2B-DI-050MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.8750 in
  • Bolt Center Diameter
    7.3800 to 8.4400 in
  • Bolt Center To Center Length
    7.3800 to 8.4400 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Bore Length
    3.5000 in
  • Inside Diameter
    50 mm
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    8.4400 in
  • Min Bolt Hole Spacing
    7.3800 in
  • Shaft Diameter
    50 mm
  • Take Up Frame Size
    HD-200
  • Weight
    21.04 lbs

Details

  • Additional Details
    Triple Lip Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Tapered
  • Duty Type
    Industrial Duty
  • Dynamic Load Capacity
    41368 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    064724
  • Max Rpm
    3050 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    Double Interlock
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    191273 lbf
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)