Specifications
Dimensions
- Bore Diameter4.4375 in
Details
- Locking DeviceSet Screw
- Manufacturer Catalog Number066101
- Product TypeRoller Insert Bearings
- Shaft AttachmentTapered Adapter
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)