Specifications
Dimensions
- Bore Diameter2.1875 in
Details
- Dynamic Load Capacity10716 lbf
- Grease TypeMobilGrease XHP222
- Locking DeviceAdapter Mount
- LubricationGrease
- Manufacturer Catalog Number066340
- Product TypeRoller Insert Bearings
- Type Of BearingTapered Roller