Motion
P2B-HC-206 MOD

DODGE
P2B-HC-206 MOD

Pillow Block Roller Bearing - 2-3/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11160375
MFR #P2B-HC-206 MOD
List Price$12,560.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-HC-206 MOD

Pillow Block Roller Bearing - 2-3/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11160375
MFR #P2B-HC-206 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,560.13/each for your price

Overview

Mfr description
067093 P2B-HC-206 MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.8800 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Piston Ring
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Dynamic Load Capacity
    11010 lbf
  • Maximum Speed
    2180 rpm
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought