Motion
S1U656-HC-300

DODGE
S1U656-HC-300

Roller Insert Bearing - Tapered Roller Bearing, 3.0000 in Bore Dia., 6.5625 in OD, Adapter Mount
Mi Item #11160378
MFR #S1U656-HC-300
Price$10,519.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U656-HC-300

Roller Insert Bearing - Tapered Roller Bearing, 3.0000 in Bore Dia., 6.5625 in OD, Adapter Mount
Mi Item #11160378
MFR #S1U656-HC-300

Mfr description
067165 S1U656-HC-300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,519.10/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bore Length
    6.0600 in
  • Outside Diameter  
    6.5625 in

Details

  • Dynamic Load Capacity
    21331 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    067165
  • Material
    067165
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782476318697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)