Overview
Mfr description
067355 S1U-532-TAF 507 SMART
Specifications
- Type Of BearingTapered Roller
- Locking DeviceSet Screw
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number067355
- Grease TypeMobilGrease XHP222
- Dynamic Load Capacity40700 lbf
- Shaft AttachmentSetscrew
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data