Overview
Mfr description
067360 S1U-536-TAF 607 SMART
Specifications
- Type Of BearingTapered Roller
- Outside Diameter
- Locking DeviceSet Screw
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number067360
- Grease TypeMobilGrease XHP222
- Bore Length10.5000 in
- Dynamic Load Capacity69200 lbf
- Shaft AttachmentSetscrew
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data