Overview
Mfr description
067693 H4S-534-USAF MOD
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782476245146
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material067693
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data