1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
WS-502X18-TUFR-SSS-NP
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 26.7500 in Length, 10.4375 in Width, 2.5000 in Height
MI ITEM #
11160431
MFR #
WS-502X18-TUFR-SSS-NP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE WS-502X18-TUFR-SSS-NP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
WS-502X18-TUFR-SSS-NP
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 26.7500 in Length, 10.4375 in Width, 2.5000 in Height
MI ITEM #
11160431
MFR #
WS-502X18-TUFR-SSS-NP
Mfr description
067810 WS-502X18-TUFR-SSS-NP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base
Width
10.4375 in
Overall
Height
2.5000 in
Overall
Length
26.7500 in
Travel
18.0000 in
Details
Frame Type
Center Pull
Manufacturer Catalog Number
067810
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items