Motion
LFT-SC-103-NL MOD

DODGE
LFT-SC-103-NL MOD

Flange-Mount Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Flange, Set Screw Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #11160483
MFR #LFT-SC-103-NL MOD
List Price$1,043.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LFT-SC-103-NL MOD

Flange-Mount Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Flange, Set Screw Locking, Alloy Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #11160483
MFR #LFT-SC-103-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,043.48/each for your price

Overview

Mfr description
068097 LFT-SC-103-NL MOD

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Alloy
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Country of Origin
    US
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Length Through Bore
    1.2600 in, 32.04 mm
  • Description
    LFT-SC-103-NL MOD
  • Max Rpm
    4500 rpm
  • Series
    LFT-SC
  • Bore Length
    1.26 in
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Mobilith SHC 460
  • Lubrication
    Grease
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    4500 rpm
  • Manufacturer Catalog Number
    68097
  • Max Bolt Hole Spacing
    3.5600 in;76.20 mm
  • UPC_NO
    782476273781
  • Weight
    1.24 lbs
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2538 lbf
  • Min Bolt Hole Spacing
    3.5600 in;76.20 mm
  • Bearing Series
    206 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Number Of Mounting Holes
    2
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought