Motion
TPHU-IP-315RE

DODGE
TPHU-IP-315RE

Roller Bearing Take-Up Unit - Top Angle, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #11160507
MFR #TPHU-IP-315RE
List Price$5,261.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-IP-315RE

Roller Bearing Take-Up Unit - Top Angle, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Expansion Bearing (Floating)
MI ITEM #11160507
MFR #TPHU-IP-315RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,261.97/each for your price

Overview

Mfr description
068162 TPHU-IP-315RE

Specifications

  • Unit Type
    Top Angle
  • Bore Diameter
    3-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog Number
    068162
  • Expansion Capability
    Expansion Bearing (Floating)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought