1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TPHU-150X12-TUFR MOD
Top Angle Take-Up Frame - 12.0000 in Travel, 34.2500 in Length, 4.5000 in Base
Mi Item #
11160528
MFR #
TPHU-150X12-TUFR MOD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TPHU-150X12-TUFR MOD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TPHU-150X12-TUFR MOD
Top Angle Take-Up Frame - 12.0000 in Travel, 34.2500 in Length, 4.5000 in Base
Mi Item #
11160528
MFR #
TPHU-150X12-TUFR MOD
Mfr description
068291 TPHU-150X12-TUFR MOD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base
Width
4.5000 in
Overall Height
13.8438 in
Overall
Length
34.2500 in
Travel
12.0000 in
Details
Frame Type
Top Angle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items