Motion
F4B-E-408-HT

DODGE
F4B-E-408-HT

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 4-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11160606
MFR #F4B-E-408-HT
List Price$6,887.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-408-HT

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 4-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #11160606
MFR #F4B-E-408-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,887.32/each for your price

Overview

Mfr description
068577 F4B-E-408-HT
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Tapered Roller
  • Bearing Type
    E-Xtra Flange Bearing
  • Seal Type
    Labyrinth
  • Bolt Hole Diameter
    0.8750 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease HTS #2
  • Lubrication
    Grease
  • Radial Dynamic Load Capacity
    30000 lbf
  • Radial Static Load Capacity
    188400 lbf
  • Bolt Size
    0.8750 in
  • Bore Length
    6.75 in
  • Series
    F4B-E
  • Manufacturer Catalog Number
    068577
  • UPC_NO
    782476293086
  • Dynamic Load Capacity
    30000 lbf
  • Housing Type
    Four-Bolt Flange
  • Max Rpm
    1360 rpm
  • Static Load Capacity
    188400 lbf
  • Description
    068577 F4B-E-408-HT
  • Max Bolt Hole Spacing
    8.7470 in
  • Min Bolt Hole Spacing
    8.7470 in
  • Maximum Speed
    1360 rpm
  • Shaft Attachment
    Setscrew
  • Suitable For High Temp App
    Yes
  • Housing ID
    Type E
  • Material
    068577
  • Sensor Ready
    Yes
  • Long Description
    The F4B-E-408-HT is a tapered roller bearing unit, 4-bolt flange type with a 4-1/2 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. It is suitable for high temperature applications. The unit weighs 29.670 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought