Overview
Mfr description
068904 H4S-528-USAF MOD (10PC)
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782476315474
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material068904
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data