Motion
P2B517-ISAF-075MRE

DODGE
P2B517-ISAF-075MRE

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11160667
MFR #P2B517-ISAF-075MRE
Your Price$1,580.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B517-ISAF-075MRE

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11160667
MFR #P2B517-ISAF-075MRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,580.85/each(List $1,854.82)

Overview

Mfr description
068905 P2B517-ISAF-075MRE

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.8800 to 11.0000 in
  • Base To Bore Centerline
    3.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.5 in
  • Dynamic Load Capacity
    41500 lbf
  • Max Rpm
    2250 rpm
  • Static Load Capacity
    53000 lbf
  • UPC_NO
    782476315528
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-250
  • Material
    068905
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought