Motion
069122

DODGE
069122

069122 HS-P2B-IP/S2-315
Mi Item #11160698
MFR #069122
Price$993.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
069122

069122 HS-P2B-IP/S2-315
Mi Item #11160698
MFR #069122

Mfr description
069122 HS-P2B-IP/S2-315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.38/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.9375 in

Details

  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)