Motion
RHS-F4B-IP/S2-203

DODGE
RHS-F4B-IP/S2-203

Flange-Mount Roller Bearing Unit - Cast Iron Housing
Mi Item #11160703
MFR #RHS-F4B-IP/S2-203
Price$374.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHS-F4B-IP/S2-203

Flange-Mount Roller Bearing Unit - Cast Iron Housing
Mi Item #11160703
MFR #RHS-F4B-IP/S2-203

Mfr description
069148 RHS-F4B-IP/S2-203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.51/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.3800 in
  • Insert Outer Diameter
    100 mm
  • Max Bolt Hole Spacing
    4.5000 in
  • Min Bolt Hole Spacing
    4.5000 in

Details

  • Description
    069148 RHS-F4B-IP/S2-203
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Manufacturer Catalog Number
    069148
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)