Overview
Mfr description
069164 HS-FC-IP-203
Specifications
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Manufacturer Catalog Number069164
- Housing TypePiloted Flange
- Type Of BearingSpherical Roller
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data