Motion
069166

DODGE
069166

Flange-mount Housing - 4-Bolt Flange
Mi Item #11160707
MFR #069166
Price$952.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
069166

Flange-mount Housing - 4-Bolt Flange
Mi Item #11160707
MFR #069166

Mfr description
069166 HS-FC-IP-215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.63/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.9375 in

Details

  • Manufacturer Catalog Number
    069166
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)