Motion
HS-WSTU-IP/S2-215

DODGE
HS-WSTU-IP/S2-215

HS-WSTU-IP/S2-215
Mi Item #11160713
MFR #HS-WSTU-IP/S2-215
Price$832.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-WSTU-IP/S2-215

HS-WSTU-IP/S2-215
Mi Item #11160713
MFR #HS-WSTU-IP/S2-215

Mfr description
069215 HS-WSTU-IP/S2-215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.24/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.9375 in

Details

  • Product Type
    Take-Up Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)