Motion
HS-WSTU-IP/S2-315

DODGE
HS-WSTU-IP/S2-315

069217 HS-WSTU-IP/S2-315
MI ITEM #11160715
MFR #HS-WSTU-IP/S2-315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-WSTU-IP/S2-315

069217 HS-WSTU-IP/S2-315
MI ITEM #11160715
MFR #HS-WSTU-IP/S2-315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
069217 HS-WSTU-IP/S2-315

Specifications

  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    069217
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought