Motion
IPECO-11-55MM

DODGE
IPECO-11-55MM

Bearing End Caps & Cover - 55 mm Compatible Bore
Mi Item #11160797
MFR #IPECO-11-55MM
Price$358.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPECO-11-55MM

Bearing End Caps & Cover - 55 mm Compatible Bore
Mi Item #11160797
MFR #IPECO-11-55MM

Mfr description
070256 IPECO-11-55MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.90/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Compatible Bore Diameter  
    55 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)