Motion
IPECO-26-115MM

DODGE
IPECO-26-115MM

Bearing End Caps & Cover - 115 mm Compatible Bore
Mi Item #11160806
MFR #IPECO-26-115MM
Price$376.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPECO-26-115MM

Bearing End Caps & Cover - 115 mm Compatible Bore
Mi Item #11160806
MFR #IPECO-26-115MM

Mfr description
070266 IPECO-26-115MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.55/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Compatible Bore Diameter  
    115 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)