Motion
IPECO-26-125MM

DODGE
IPECO-26-125MM

Bearing End Caps & Cover - 125 mm Compatible Bore
Mi Item #11160807
MFR #IPECO-26-125MM
Price$433.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPECO-26-125MM

Bearing End Caps & Cover - 125 mm Compatible Bore
Mi Item #11160807
MFR #IPECO-26-125MM

Mfr description
070267 IPECO-26-125MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.04/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter  
    125 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)