Motion
IPBECO-09-40MM

DODGE
IPBECO-09-40MM

Bearing End Caps & Cover - 40 mm Compatible Bore
Mi Item #11160815
MFR #IPBECO-09-40MM
Price$358.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPBECO-09-40MM

Bearing End Caps & Cover - 40 mm Compatible Bore
Mi Item #11160815
MFR #IPBECO-09-40MM

Mfr description
070622 IPBECO-09-40MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.90/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Compatible Bore Diameter  
    40 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)