Motion
IPBECO-10-50MM

DODGE
IPBECO-10-50MM

Bearing End Caps & Cover - 50 mm Compatible Bore
Mi Item #11160817
MFR #IPBECO-10-50MM
Price$322.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPBECO-10-50MM

Bearing End Caps & Cover - 50 mm Compatible Bore
Mi Item #11160817
MFR #IPBECO-10-50MM

Mfr description
070624 IPBECO-10-50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.29/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter  
    50 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)