Motion
IPBECO-13-60MM

DODGE
IPBECO-13-60MM

Bearing End Caps & Cover - 60 mm Compatible Bore
Mi Item #11160819
MFR #IPBECO-13-60MM
Price$392.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPBECO-13-60MM

Bearing End Caps & Cover - 60 mm Compatible Bore
Mi Item #11160819
MFR #IPBECO-13-60MM

Mfr description
070626 IPBECO-13-60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.71/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Compatible Bore Diameter  
    60 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)