Motion
INS-ISN-070MR

DODGE
INS-ISN-070MR

Roller Insert Bearing - Spherical Roller Bearing, 70 mm Bore Dia., 130 mm OD, 3.5000 in Overall Width
MI ITEM #11160837
MFR #INS-ISN-070MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-070MR

Roller Insert Bearing - Spherical Roller Bearing, 70 mm Bore Dia., 130 mm OD, 3.5000 in Overall Width
MI ITEM #11160837
MFR #INS-ISN-070MR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
071076 INS-ISN-070MR

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Overall Width
    3.5000 in
  • Seal Type
    Triple-Lip Contact
  • UPC_NO
    782475327348
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Dynamic Load Capacity
    41590 lbf
  • Static Load Capacity
    53055 lbf
  • Maximum Speed
    2250 rpm
  • Sealing Type
    Triple-Lip Contact
  • Bore Diameter
  • Shaft Diameter
    70 mm
  • Material
    071076
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text