Motion
INS-ISN-080MR

DODGE
INS-ISN-080MR

Roller Insert Bearing - Spherical Roller Bearing, 80 mm Bore Dia., 160 mm OD, 4.1875 in Overall Width
MI ITEM #11160839
MFR #INS-ISN-080MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-080MR

Roller Insert Bearing - Spherical Roller Bearing, 80 mm Bore Dia., 160 mm OD, 4.1875 in Overall Width
MI ITEM #11160839
MFR #INS-ISN-080MR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
071078 INS-ISN-080MR

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Overall Width
    4.1875 in
  • UPC_NO
    782475327386
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Sealing Type
    Triple-Lip Contact
  • Bore Diameter
  • Shaft Diameter
    80 mm
  • Material
    071078
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text