Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-110MR

Roller Insert Bearing - Spherical Roller Bearing, 110 mm Bore Dia.
MI ITEM #11160842
MFR #INS-ISN-110MR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
071082 INS-ISN-110MR

Specifications

  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Triple-Lip Contact
  • UPC_NO
    782475327423
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Dynamic Load Capacity
    104086 lbf
  • Static Load Capacity
    131963 lbf
  • Maximum Speed
    1325 rpm
  • Sealing Type
    Triple-Lip Contact
  • Bore Diameter
  • Shaft Diameter
    110 mm
  • Material
    071082
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought