Overview
Mfr description
071086 INS-ISN-035MS
Specifications
- Type Of BearingSpherical Roller
- UPC_NO782475327102
- Grease TypeMobilGrease XHP222
- Housing TypeInsert
- Sealing TypeLabyrinth
- Bore Diameter
- Shaft Diameter35 mm
- Material071086
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data