Motion
INS-ISN-090MS

DODGE
INS-ISN-090MS

Roller Insert Bearing - Spherical Roller Bearing, 90 mm Bore Dia., 180 mm OD, 120 mm Overall Width
MI ITEM #11160854
MFR #INS-ISN-090MS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ISN-090MS

Roller Insert Bearing - Spherical Roller Bearing, 90 mm Bore Dia., 180 mm OD, 120 mm Overall Width
MI ITEM #11160854
MFR #INS-ISN-090MS

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
071097 INS-ISN-090MS

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Overall Width
    120 mm
  • UPC_NO
    782475327218
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Sealing Type
    Labyrinth
  • Bore Diameter
  • Shaft Diameter
    90 mm
  • Material
    071097
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought