Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056-ISAF-1000R UNIT ASY HYD

Pillow Block Roller Bearing - 10 in Bore Dia.
Mi Item #11160873
MFR #056-ISAF-1000R UNIT ASY HYD

Mfr description
072016 056-ISAF-1000R UNIT ASY HYD
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    9.8750 in
  • Bore Diameter  
    10 in

Details

  • Grease Type
    MobilGrease XHP222
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)