Overview
Mfr description
072492 544-ISAF-715R UNIT ASY HYD
Specifications
- Bore Diameter
- Base To Bore Centerline9.5000 in
- Type Of BearingSpherical Roller
- Seal TypeTriple Lip Contact
- Grease TypeMobilGrease XHP222
- Shaft AttachmentPush-Pull Adapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data