Motion
534-ISAF-600R ASY HYD INSERT

DODGE
534-ISAF-600R ASY HYD INSERT

Roller Insert Bearing - Spherical Roller Bearing, 6.0000 in Bore Dia., Adapter Mount
MI ITEM #11160915
MFR #534-ISAF-600R ASY HYD INSERT
List Price$16,733.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
534-ISAF-600R ASY HYD INSERT

Roller Insert Bearing - Spherical Roller Bearing, 6.0000 in Bore Dia., Adapter Mount
MI ITEM #11160915
MFR #534-ISAF-600R ASY HYD INSERT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,733.33/each for your price

Overview

Mfr description
072573 534-ISAF-600R ASY HYD INSERT

Specifications

  • Type Of Bearing
    Spherical Roller
  • Locking Device
    Adapter Mount
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    072573
  • UPC_NO
    782475242306
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    072573
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought