Motion
P4B3172-ISAF-1307R HYD

DODGE
P4B3172-ISAF-1307R HYD

Pillow Block Roller Bearing - 13-7/16 in Bore Dia., Ductile Iron Material
MI ITEM #11160926
MFR #P4B3172-ISAF-1307R HYD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B3172-ISAF-1307R HYD

Pillow Block Roller Bearing - 13-7/16 in Bore Dia., Ductile Iron Material
MI ITEM #11160926
MFR #P4B3172-ISAF-1307R HYD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
072706 P4B3172-ISAF-1307R HYD

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • UPC_NO
    782476799045
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought