Motion
3156-ISAF-1007R

DODGE
3156-ISAF-1007R

Roller Insert Bearing - Spherical Roller Bearing, 10-7/16 in Bore Dia.
Mi Item #11160928
MFR #3156-ISAF-1007R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3156-ISAF-1007R

Roller Insert Bearing - Spherical Roller Bearing, 10-7/16 in Bore Dia.
Mi Item #11160928
MFR #3156-ISAF-1007R

Mfr description
072746 3156-ISAF-1007R HYD INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10-7/16 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Material
    072746
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476507527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)