Overview
Mfr description
072747 3156-ISAF-1008R HYD INSERT
Specifications
- Type Of BearingSpherical Roller
- UPC_NO782475279142
- Grease TypeMobilGrease XHP222
- Housing TypeInsert
- Sealing TypeTriple-Lip Contact
- Shaft AttachmentPush-Pull Adapter
- Bore Diameter
- Material072747
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data