Overview
Mfr description
072958 534-ISAF-515R ASY HYD INSERT
Specifications
- Type Of BearingSpherical Roller
- Locking DeviceAdapter Mount
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number072958
- UPC_NO782475242412
- Grease TypeMobilGrease XHP222
- Housing TypeInsert
- Sealing TypeTriple-Lip Contact
- Shaft AttachmentPush-Pull Adapter
- Bore Diameter
- LubricationGrease
- Material072958
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data