Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
536-ISAF-607R ASY HYD INSERT

Roller Insert Bearing - Spherical Roller Bearing, 6.4375 in Bore Dia., Adapter Mount
Mi Item #11160935
MFR #536-ISAF-607R ASY HYD INSERT

Mfr description
072962 536-ISAF-607R ASY HYD INSERT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    6.4375 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    072962
  • Material
    072962
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475242566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)